Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airless Paint Sprayer, 5/8 HP, 0.31 gpm

  • Mfr # 262805

  • Zoro # G5159682


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
0.31 gpm
Operating Pressure
3,000 psi
Guns Supported
1
Tip Size Included
0.015 in
Hose Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262805
Zoro #
G5159682
UPC #
633955310421
Country of Origin
United States

Dimensions

Tip Size Included
0.015 in
Hose Length
25 ft
Max. Tip Size
0.017 in
Height
37 in
Length
19 5/16 in
Max. Hose Length
100 ft
Width
15 5/16 in
Overall Width
15 5/16 in
Overall Height
37 in
Compatible Tip Size - Maximum
0.017 in
Overall Depth
19 5/16 in
Compatible Container Size
1 gal, 5 gal
Spray Pattern Size - Minimum
4 in
Hose Length Included
25 ft
Spray Pattern Size - Maximum
12 in
Compatible Hose Length - Maximum
100 ft

Details

Item
Paint Sprayer
HP
5/8 hp
Flow Rate
0.31 gpm
Operating Pressure
3,000 psi
Guns Supported
1
Style
Cart
For Use With
One or Five Gallon Paint Container
Amps AC
15 A
Voltage
120V AC
Includes
1/4 in x 25 ft DuraFlex Hose, 8 oz Pump Armor Storage Fluid, SG2 Metal Spray Gun, Spray Tip Guard, TrueAirless 515 Spray Tip
Body Material
Stainless Steel
Features
Adjustable Pressure
Fluid Delivery Type
Pressure
Operating Fluid Pressure - Maximum
3,000 psi
Horsepower
5/8 hp
Current
9 A
Spray Tip Number
515
Spray Technology
Airless
Power Source
Electric
Compatible Fluid Type
Paints, Primers
Air Inlet Pressure - Maximum
3,000 psi
Sub-Brand
Magnum
Flow Rate - Maximum
0.3 gpm
Number of Guns Supported
1
Mount Type
Cart
Series
X7
Operating Voltage
120V AC

Description

Paint Sprayer, Cart Style, 5/8 hp HP, Flow Rate 0.31 gpm, Voltage 120V AC, Amps AC 15 A, Operating Pressure 3,000 psi, Guns Supported 1, Tip Size Included 0.015 in, Max. Tip Size 0.017 in, Hose Length 25 ft, Max. Hose Length 100 ft, Height 37 in, Length 19 5/16 in, Width 15 5/16 in, For Use With One or Five Gallon Paint Container, Includes 1/4 in x 25 ft DuraFlex Hose, 8 oz Pump Armor Storage Fluid, SG2 Metal Spray Gun, Spray Tip Guard, TrueAirless 515 Spray Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.