Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Graco Airless Paint Sprayer, 3/4 HP, 0.34 gpm 261815

Airless Paint Sprayer, 3/4 HP, 0.34 gpm (Discontinued)

  • Mfr # 261815
  • Zoro # G5159691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261815
Zoro #
G5159691
UPC #
633955218437
Country of Origin
United States

Dimensions

Tip Size Included
0.015 in
Hose Length
50 ft
Length
23 3/4 in
Max. Hose Length
150 ft
Max. Tip Size
0.017 in
Height
36 1/2 in
Width
17 1/2 in

Details

Item
Airless Paint Sprayer
HP
3/4
Flow Rate
0.34 gpm
Operating Pressure
3000 psi
Guns Supported
1
Amps AC
15.0
Includes
(1) SG2 Spray Gun, (1) 50 ft DuraFlex Airless Hose,(1) 515 Reverse-A-Clean RAC IV tip, (1) Pump Armor storage fluid (8 oz), (1) Operational DVD and Quick Start-up Guide
For Use With
One or Five Gallon Paint Container
Style
Cart
Voltage
120 V AC

Description

Airless Paint Sprayer, Cart Style, 3/4 HP, Flow Rate 0.34 gpm, Voltage 120 V AC, Amps AC 15.0, Operating Pressure 3000 psi, Guns Supported 1, Tip Size Included 0.015 in, Max. Tip Size 0.017 in, Hose Length 50 ft, Max. Hose Length 150 ft, Height 36 1/2 in, Length 23 3/4 in, Width 17 1/2 in, For Use With One or Five Gallon Paint Container

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.