Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Graco Airless Paint Sprayer, 7/8 HP, 0.38 gpm 261820

Airless Paint Sprayer, 7/8 HP, 0.38 gpm (Discontinued)

  • Mfr # 261820
  • Zoro # G5159716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261820
Zoro #
G5159716
UPC #
633955221796
Country of Origin
United States

Dimensions

Tip Size Included
0.015 in
Hose Length
50 ft
Length
23 3/4 in
Height
36 1/2 in
Width
17 1/2 in
Max. Hose Length
150 ft
Max. Tip Size
0.019 in

Details

Item
Airless Paint Sprayer
HP
7/8
Flow Rate
0.38 gpm
Operating Pressure
3000 psi
Guns Supported
1
Style
Cart
Voltage
120 V AC
Amps AC
15.0
Includes
(1) SG2 Spray Gun, (1) 50 ft DuraFlex Airless Hose,(1) 515 Reverse-A-Clean RAC IV tip, (1) Pump Armor storage fluid (8 oz), (1) Operational DVD and Quick Start-up Guide
For Use With
One or Five Gallon Paint Container

Description

Airless Paint Sprayer, Cart Style, 7/8 HP, Flow Rate 0.38 gpm, Voltage 120 V AC, Amps AC 15.0, Operating Pressure 3000 psi, Guns Supported 1, Tip Size Included 0.015 in, Max. Tip Size 0.019 in, Hose Length 50 ft, Max. Hose Length 150 ft, Height 36 1/2 in, Length 23 3/4 in, Width 17 1/2 in, For Use With One or Five Gallon Paint Container

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.