Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
05008780001
Zoro #
G5163611
UPC #
-
Country of Origin
Czechia
Dimensions
Tip Size
#2
Shank Length
1 in
Overall Length
3 1/4 in
Details
Item
Screwdriver
Tip Style Group
Phillips
Screwdriver Tip Style
Phillips
Handle Material
Multicomponent
Handle Design
Ergonomic with Antiroll
Shank Material
Steel
Screwdriver and Nut Driver Grouping
Screwdrivers
Features
Black Point
Tip Style
Phillips
Nonsparking
No
Shank Shape
Round
Tether Capable
Tether Capable
Insulated
No
Finish
Polished with Black Oxide Tip
ESD Safe
No
Tether Style
Tether Capable
Description
Screwdriver, Tip Size #2, Phillips, Overall Length 3 1/4 in, ESD Safe No, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.