Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combustion Analyzer, 0 to 10,000 ppm, LCD

  • Mfr # 707

  • Zoro # G5193334


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Accuracy
+/-5ppm
Display
LCD
Special Features
Built in CO Alarm
Includes
Exhaust Spigot (A764), Flue Sampling Probe (A69), In-Line Filter Assembly (A794), Mini Pump Protection Filter Assembly and Spare Filters (A763), Rubber Boot (A765), Soft Carrying Case, TPI 707 Instrument
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707
Zoro #
G5193334
UPC #
637623007071
Country of Origin
Korea, Republic of

Dimensions

Manufacturer Warranty Length
3 yr Limited
Battery Size
AA

Details

Item
Carbon Monoxide Analyzer
Power Source
Battery
Accuracy
+/-5ppm
Display
LCD
Special Features
Built in CO Alarm
Includes
Exhaust Spigot (A764), Flue Sampling Probe (A69), In-Line Filter Assembly (A794), Mini Pump Protection Filter Assembly and Spare Filters (A763), Rubber Boot (A765), Soft Carrying Case, TPI 707 Instrument
Carbon Monoxide Measurement Range (PPM)
0 to 10,000 ppm
Low Battery Indicator
Yes
Features
Electrochemical Sensor, Push on Fittings
Gases Detected
Carbon Monoxide
Battery Chemistry
Alkaline
Minimum Carbon Monoxide Measured
0 ppm
Alert Type
Sound
Batteries Included
Yes
Number of Records Stored
8
Battery Run Time
30 hr
PPM Accuracy
+/-5% of Reading or +/-5ppm (Whichever is Greater)
Maximum Carbon Monoxide Measured
999 ppm
Battery Voltage
1.5V
Digital Display Screen Type
LCD

Description

Carbon Monoxide Analyzer, Digital Display Screen Type LCD, Features Electrochemical Sensor, Push on Fittings, Includes Exhaust Spigot (A764), Flue Sampling Probe (A69), In-Line Filter Assembly (A794), Mini Pump Protection Filter Assembly and Spare Filters (A763), Rubber Boot (A765), Soft Carrying Case, TPI 707 Instrument, Maximum Carbon Monoxide Measured 999 ppm, Minimum Carbon Monoxide Measured 0 ppm, Number of Records Stored 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.