Flame Resistant Balaclava, Black, 73% Modacrylic/14% Flame Resistant Rayon/10% Nylon/3% Lycra (Discontinued)
- Mfr # DF2-560HB/BK/Uni
- Zoro # G5212444
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DF2-560HB/BK/Uni
Zoro #
G5212444
UPC #
845811014507
Country of Origin
United States
Dimensions
Size
Universal
Details
Item
Flame Resistant Balaclava
Color
Black
Material
73% Modacrylic/14% FR Rayon/10% Nylon/3% Lycra
ATPV Rating
EBT 4.7
Standards
ASTM F1506, NFPA 70E
Covers
Head, Face and Neck
Style
Over the Head
Description
ATPV Rating EBT 4.7, Color Black, Fabric Weight 7.2 oz. sq. yd., Flame Resistant Balaclava, Size Universal, Standards ASTM F1506, NFPA 70E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.