Eaton
Cutler-Hammer Legend Plate, Square, Motor Run, Black
Mfr # 10250TS81
Zoro # G5218805
original price:
$8.32
10% off
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Square
- Shape Square
- For Use With 30.5mm Pushbutton Operators and Indicating Lights
- Legend Motor Run
- Legend/Background Color Black
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 16/3 1TNA9
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100VA, 120VAC, 24VAC PSH100AB10-EXT2
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/2" Stud PK100 24C945
- SQUARE D Molded Case Circuit Breaker, BGA Series 20A, 3 Pole, 525V AC, B Curve BGA34020Y
- EATON Cutler-Hammer Legend Plate, Square, Reverse, Black 10250TS30
- EATON Cutler-Hammer Blank Legend Plate, Square, Red 10250TS37
- EATON Gray Blanking Plug, 22mm, Gray M22-B
- EATON Guard, F/30mm Illuminated Push Buttons HT8A15
- EATON Pilot Light Lens, 30mm, Clear, Plastic HT8LC
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Red, Plastic 10250TC1N
- EATON E-Stop Pushbutton Operator, Red, 22mm M22-PV
- Eaton Push Buttons & Indicators