Shop FROST KING
See all product information
Create Account
Indoor Shrink and Seal Window Kit 42" x 62"
- Mfr # V73/9H
- Zoro # G5223346
product price:Â
$
19.19
/ea
Key Features
Material
Plastic Film
Length
5.2 ft
Width
42 in
Color
Clear
For Use With
Standard Windows
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V73/9H
- Zoro #
- G5223346
- UPC #
- 077578022598
- Country of Origin
- United States
- Item
- Window Insulation Kit
- Material
- Plastic Film
- Color
- Clear
- For Use With
- Standard Windows
- Mounting
- Tape
- Number of Windows Covered
- 9
- Number of Sheets
- 9
- Product Type
- Window Insulation Kit
- Shell Material
- Plastic Film
- Wire Color
- Clear
- Compatible Product Type
- Standard Windows
Dimensions
- Length
- 5.2 ft
- Width
- 42 in
- Overall Length
- 5.2 ft
- Overall Width
- 3.5 ft
- Wire Rope Length
- 5.2 ft
Description
Window Insulation Kit, Width 42 in, Length 62 in, Color Clear, Material Plastic Film, For Use With Standard Windows, Mounting Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.