Draft Seal, Felt, Gray, 17 ft L
- Mfr # S214/17H
- Zoro # G5224484
product price:Â
$
4.65
/ea
Key Features
Overall Length
17 ft
Color
Gray
Product Type
Draft Seal
Insert Color
Gray
Insert Material
Felt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S214/17H
- Zoro #
- G5224484
- UPC #
- 077578011028
- Country of Origin
- United States
Dimensions
- Overall Length
- 17 ft
- Insert Size
- 1-1/4" x 3/16"
- Overall Height
- 3/16 in
- Overall Width
- 1 1/4 in
- Width (In.)
- 1-1/4
- Width
- 1-1/4
- Height
- 3/16
- Length
- 17 ft
- Wire Rope Length
- 17 ft
Description
Draft Seal, Overall Length 17 ft, Overall Width 1 1/4 in, Overall Height 3/16 in, Color Gray, Seal Shape Irregular, Insert Color Gray, Insert Material Felt, Material Felt, Sold As Roll, Stays Flexible to 40 Degrees to 100 Degrees F, Product Type Draft Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.