Eaton
Cutler-Hammer Spacer Ring, F/30mm Push Button
Mfr # 10250TA8
Zoro # G5224642
original price:
$8.46
24% off
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Indicating Lights, Push Buttons, Selector Switches
- Accessory Type Spacer Ring
- Type 30.5 mm, Heavy-Duty
- Product Height .1 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Emergency Stop Push Button, Red, IP Rating: 65 10250T5B62-1X
- EATON Cutler-Hammer Legend Plate, Square, On, Black 10250TS25
- EATON Boot, F/30mm Extended Push Buttons 10250TA4
- EATON Pilot Light Lens, 30mm, Amber, Plastic HT8LA
- EATON Non-Illuminated Push Button, 30mm, Metal 10250T26R
- EATON RJ45 Socket, Polycarbonate, 22mm M22-RJ45-SA
- EATON Lamp Module, 24VAC/DC HT8F3V3
- EATON Illuminated Push Button, 30mm, 1NO, Red 10250T397LRD2A-53
- EATON Non-Illuminated Push Button, 30mm, Green 10250T173-3
- DAYTON Round Legend Insert, Open 32J079
- EATON Cutler-Hammer Legend Plate, Emergency Stop, Red/Yellow 10250TRP79
- Eaton Push Buttons & Indicators