Car Seat Organizer, Black, 1680D x 1680D Side-Armor

  • Mfr # 53561

  • Zoro # G5273283


product price:  $66.29
/ea

Key Features

Width
16 1/2 in
Color
Black
Material
Nylon
Features
Car Seat,Organizer
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53561
Zoro #
G5273283
UPC #
043699535613
Country of Origin
Cambodia

Dimensions

Width
16 1/2 in
Length
19 in
Height
2 1/4 in
Overall Width
16 1/2 in
Overall Height
2 1/4 in
Overall Length
19 in

Details

Item
Car Seat Organizer
Color
Black
Material
Nylon
Features
Car Seat,Organizer
Closure Type
Zippered Front
Product Type
Car Seat Organizer

Description

When you're on the go, you'll want to have this Uncle Mike's 53561 Car Seat Organizer with you. It has all the features you need to keep your tools organized and within reach. The black car seat organizer is made from 1680D x 1680D side-armor fabric for added durability. It comes complete with a zippered front closure and padded carry handle for easy transportation. This tool bag measures 19 in. in length, 2 1/4 in. in height and 16 1/2 in. wide. You can use it as a tote or place it inside of another bag or backpack using its straight wireway design that measures 19 in.. When it comes to keeping your tools organized, this car seat organizer is the perfect choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.