Shop DAYTON

Dial Speed Control, 115V, 6 Amp, SPST, Brushed Aluminum Plate

  • Mfr # 48C172

  • Zoro # G5287764


product price:  $41.89
/ea

Key Features

Max. Amps
6 A
Voltage
115V
Includes
Mounting Screws, Wire Nuts
Switch Color
Black
Max. Wattage
720
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48C172
Zoro #
G5287764
UPC #
190735320150
Country of Origin
Multiple

Dimensions

Width (In.)
2 3/4 in
Max. Depth (In.)
1-1/4
Depth (In.)
1 1/4 in
Height (In.)
4 1/2 in
Overall Width
2 3/4 in
Overall Height
4 1/2 in
Overall Depth
1 1/4 in

Details

Item
Speed Control
Max. Amps
6 A
Voltage
115V
Includes
Mounting Screws, Wire Nuts
Switch Color
Black
Max. Wattage
720
For Use With
Dayton and Other Compatible Speed Controllable Ventilators and Fans
Type
Rotary, Adjustable
Plate Color
Silver
Fits
Single Gang Box
Agency Compliance
UL Component Recognized
Product Type
Speed Control
Items Controlled
Fans
Maximum Input Wattage
720 W
Compatible with Series
Dayton Speed Controllable Fans
Primary Voltage
115V AC
Temperature Sensor
Temperature Sensor Not Included
Standards
UL Listed
Plate Material
Aluminum
Number of Switches or Dials
1
Maximum Input Current
6 A
Reversible
Not Reversible
Input Voltage
115V AC
Switch Type
Dial

Description

Speed Control, Switch Type Dial, Contact Form Not Applicable, Input Voltage 115V AC, Maximum Input Current 6 A, Number of Switches or Dials 1, Plate Material Aluminum, Reversible Not Reversible, Temperature Sensor Temperature Sensor Not Included, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color Silver, Switch Color Black, Overall Height 4 1/2 in, Overall Width 2 3/4 in, Overall Depth 1 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.