This item is Discontinued.

Crescent Jobox Jobsite Box, Brown, 36 in W x 20 in D x 23 3/4 in H 1-652990

Jobsite Box, Brown, 36 in W x 20 in D x 23 3/4 in H (Discontinued)

  • Mfr # 1-652990
  • Zoro # G5288351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-652990
Zoro #
G5288351
UPC #
043419931107
Country of Origin
United States

Dimensions

Width
36 in
Depth
20 in
Height
23 3/4 in
Nominal Outside Width
36 in
Nominal Outside Height
24 in
Nominal Outside Depth
20 in
Padlock Shackle Max. Dia.
3/8 in
Overall Width
20 in
Overall Height
23 3/4 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Depth
20 in

Details

Item
Jobsite Box
Material
Steel
Color
Brown
Jobsite Box Product Grouping
Jobsite Chest
Features
(1) Locking Arms; EZ-Loader(R) Skid Bolsters; Full-Length A-Frame Lid Boslter; Fully Welded Padlock Housing; Grip-Rite(TM) Lifting Channel; Recessed Handles; Site-Vault(TM) Security System; Staked and Welded Hinge; Welded Corner Gussets Reinforce Body
Casters Included
No
Includes
(2) Padlock Enclosures
Number of Doors
0
Number of Shelves
0
Gauge
16
Handle Type
Recessed
Storage Capacity
8.3 cu ft
Lid Type
Hinged
Number of Drawers
0
Jobsite Box Color Family
Brown
Tool Storage Type Included
Jobsite Box
Locking System
Padlockable
Includes Casters
No
Total Storage Capacity
8.3 cu ft
Series
Jobox
Lid Style
Hinged
Body Finish
Matte
Jobsite Storage Type
Jobsite Box
Body Gauge
7 ga

Description

Jobsite Box Product Grouping Jobsite Boxes, Item Jobsite Box, Nominal Outside Width 36 in, Nominal Outside Depth 20 in, Nominal Outside Height 24 in, Storage Capacity 8.3 cu ft, Jobsite Box Color Family Brown, Locking System (2) Padlock Enclosures, Padlock Shackle Max. Dia. 3/8 in, Number of Shelves 0, Number of Drawers 0, Handle Type Recessed, Width 36 in, Depth 20 in, Height 23 3/4 in, Color Brown, Lid Type Hinged, Number of Doors 0, Material Steel, Gauge 16, Casters Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.