440 Rolling Cabinet, 15 Drawer, Black, Steel, 41" W x 18" D x 42" H (Discontinued)
- Mfr # J444142-15BK
- Zoro # G5292892
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J444142-15BK
Zoro #
G5292892
UPC #
076174407310
Country of Origin
Unknown
Dimensions
Width
41"
Depth
18"
Height
42"
Caster Size
5" x 2"
Description
Rolling Cabinet, 440 Series, Standard Duty, Width 41 in, Depth 18 in, Height 42 in, Number of Drawers 15, Black, Drawer Color Black, Drawer Capacity 100 lb., Ball Bearing, Full Extension Drawer Slides, Gloss Finish, Storage Capacity 30,996 cu. in., Load Rating 1800 lb., Caster Size 5 in x 2 in, Number of Shelves 1, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Polyurethane, Caster Type (2) Fixed with Lock, (2) Swivel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.