True Temper
Pinch Bars, Pinch Point Bar, 36 In. L
Mfr # 1161300
Zoro # G5306052
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Pinch Point Makes This Tool Easily Used to Pry and Move Heavy Objects
- Material Steel
- Overall Length 36 in
- Overall Width 1 in
Explore More Products
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 18-1/2 In. L 1160900
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 48 In. L 1161400
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 24 In. L 1161100
- TRUE TEMPER Digging Bars, Digging Bar, 69 In. L 1160000
- TRUE TEMPER Gooseneck Wrecking Bar, 5/8 In. W 1169800
- TRUE TEMPER Gooseneck Wrecking Bar, 1/2 In. W 1169400
- TRUE TEMPER .75X30 WRECKING BAR 1171000
- TRUE TEMPER .75X36 WRECKING BAR 1171600
- TRUE TEMPER .5X12 WRECKING BAR 1169400
- OTC Puller Blind Hole Ns 062294,33865 33865
- WARWOOD TOOL 66 Diamond Point Lining Bar 16230
- True Temper Nail Pullers, Wrecking and Pry Bars