This item is Discontinued.

Council Tool Axe, Steel, 2-1/4 lb. JP22DV28C

Axe, Steel, 2-1/4 lb. (Discontinued)

  • Mfr # JP22DV28C
  • Zoro # G5365202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JP22DV28C
Zoro #
G5365202
UPC #
008298152456
Country of Origin
Unknown

Dimensions

Overall Length
30"

Details

Handle Material
Hickory
Head Material
Steel
Features
Head Coated with Light Oil
Includes
Sheath, Booklet, Care Instructions
Handle
28"
Head Weight
2-1/4 lb.
Cutting Edge
9"
Type
Hand
Item
Axe
Face
Sharpened

Description

Axe, Handle Material Hickory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.