Shop PROTO

HookPickSet, Steel, Ergonomic, 10"-10 7/8"L

  • Mfr # J2384S

  • Zoro # G5374117


product price:  $94.25
/ea

Key Features

Material
High Alloy Steel 1/4 in Shanks Are Heat Treated Their Entire Length and Black Oxide Treated For Added Strength and Durability
Number of Pieces
4
Overall Length (In.)
10 in, 10 3/8 in, 10 3/4 in, 10 7/8 in
Application
For Use In A Variety of Applications That Can Include Marking Metal, Punching Holes and Working With O Rings, Gaskets, Washers and Other
Tip Style
45 Degrees Angle, 90 Degrees Angle, Hook
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J2384S
Zoro #
G5374117
UPC #
662679103323
Country of Origin
United States

Dimensions

Overall Length (In.)
10 in, 10 3/8 in, 10 3/4 in, 10 7/8 in
Overall Length
10 in, 10 3/8 in, 10 3/4 in, 10 7/8 in

Details

Item
Hook/Pick Set
Material
High Alloy Steel 1/4 in Shanks Are Heat Treated Their Entire Length and Black Oxide Treated For Added Strength and Durability
Number of Pieces
4
Application
For Use In A Variety of Applications That Can Include Marking Metal, Punching Holes and Working With O Rings, Gaskets, Washers and Other
Tip Style
45 Degrees Angle, 90 Degrees Angle, Hook
Handle Material
Plastic
Finish
Black Oxide
Product Type
Hook/Pick Set
Handle Style
Ergonomic
Tip Material
Steel

Description

High alloy steel 1/4" shanks are heat treated their entire length and black oxide treated for added strength and durability

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.