This item is Discontinued.

Proto Extra Long Pick Set, 4pc. J2389S

Extra Long Pick Set, 4pc. (Discontinued)

  • Mfr # J2389S
  • Zoro # G5374135
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J2389S
Zoro #
G5374135
UPC #
662679103385
Country of Origin
United States

Dimensions

Overall Length (In.)
20 1/2 in, 20 5/8 in, 20 7/8 in, 21 in
Overall Length
20 1/2 in, 20 5/8 in, 20 7/8 in, 21 in

Details

Item
Pick Set
Material
High Alloy Steel 1/4 in Shanks are Heat Treated Their Entire Length and Black Oxide Treated for Added Strength and Durability
Number of Pieces
4
Application
For Use In A Variety of Applications That Can Include Marking Metal, Punching Holes and Working With O Rings, Gaskets, Washers and Other
Tip Material
Steel

Description

Pick Set, Number of Pieces 4, Overall Length 20 1/2 in, 20 5/8 in, 20 7/8 in, 21 in, Tip Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.