This item is Discontinued.

3M TransferTape, Transparent, 5ydL, 6inW, PK2 3M 468MP

This item is Discontinued.

3M

TransferTape, Transparent, 5ydL, 6inW, PK2 (Discontinued)

Mfr # 3M 468MP
Zoro # G5527636
UPC # 888519096918
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3M 468MP
Zoro #
G5527636
UPC #
888519096918
Country of Origin
United States

Dimensions

Imperial Tape Width
6 in
Imperial Tape Length
5 yd
Metric Tape Width
152.4 mm
Metric Tape Length
4.6 m
Tape Thickness
5.2 mil
Width
6"
Tape Core Diameter
3 in
Length
5 yd.

Details

Item
Transfer Tape
Tape Color
Transparent
Adhesion Strength
118 oz./in.
Tape Adhesive Material
Acrylic
Material
Acrylic
Series
468MP
Min. Tape Performance Temp.
-40 Degrees F
Standards
ASTM, ISO, ISO 9001:2000, MSDS, TSCA, UL Listed
Performance Temp.
-40 Degrees to 300 Degrees F
Max. Tape Performance Temp.
400 Degrees F
Liner Material
Polycoated Kraft Paper
Number of Adhesive Sides
2
Liner Included
Liner Included
Surface Compatibility
Metal, Polycarbonate, Polyester
Maximum Tape Performance Temperature
400 Degrees F
Tape Adhesive Format
Double-Sided
Tape Brand
3M(TM)
Brand and Series
3M 468MP
Environment
Indoor/Outdoor
Common Industry
Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Healthcare, Warehouse
Product Form
Continuous Roll
Tape Sub-Type
General Purpose Adhesive Transfer Tape
Tape Resistance Properties
Chemical-Resistant, Heat-Resistant, Humidity-Resistant, UV-Resistant, Water-Resistant
Repositionable
Repositionable
Temperature Range
-40 Degrees to 400 Degrees F
Specifications Met
ASTM, ISO, TSCA, UL Listed
Reverse-Wound
Standard Wound
Adhesion to Steel
55 oz/in
Minimum Tape Performance Temperature
-40 Degrees F
Tape Type
Adhesive Transfer Tape
Features
Bonding
For Temperature Application
Cold/High Temperature
Tape Backing Construction
No Backing

Description

Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 468MP, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 5 yd, Common Industry Assembly and Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Healthcare, Warehouse, Indoor/Outdoor, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.