Shop OTC
See all product information
Create Account
Support Bar, 2 Pc
- Mfr # 4324
- Zoro # G5760587
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Type
Engine
Application
1100 lb Capacity, Adjustable Range of 57 in x 27 in Width, Rubber Padded Support Legs Ensure Stability During Use, Tubular Steel Construction for Long Life, Two Hook Assemblies for Ease of Use
For Use With
Cars and Trucks
Number of Pieces
2
Includes
(2) 36 in Chain Assemblies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4324
- Zoro #
- G5760587
- UPC #
- 731413040368
- Country of Origin
- China
Dimensions
- Overall Length
- 62 in
- Overall Width
- 6 in
- Wire Rope Length
- 62 in
- Length
- 62 in
Details
- Item
- Support Bar
- Type
- Engine
- Application
- 1100 lb Capacity, Adjustable Range of 57 in x 27 in Width, Rubber Padded Support Legs Ensure Stability During Use, Tubular Steel Construction for Long Life, Two Hook Assemblies for Ease of Use
- For Use With
- Cars and Trucks
- Number of Pieces
- 2
- Includes
- (2) 36 in Chain Assemblies
- Tool Type
- Engine Support Bar
- Material
- Steel
Description
Support Bar, Tool Type Engine Support Bar, Application 1100 lb Capacity, Adjustable Range of 57 in x 27 in Width, Rubber Padded Support Legs Ensure Stability During Use, Tubular Steel Construction for Long Life, Two Hook Assemblies for Ease of Use, Material Steel, Overall Length 62 in, Overall Width 6 in, Number of Pieces 2, For Use With Cars and Trucks, Includes (2) 36 in Chain Assemblies