Chucking Reamer, 0.5010 In, 6 Flute, Cobalt

  • Mfr # 1435-0.5010

  • Zoro # G5921632


product price:  $69.19
/ea

Key Features

Size - Decimal
0.5010 in - 0.5010
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1435-0.5010
Zoro #
G5921632
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.5010 in - 0.5010
Flute Length
2 in
Size- Decimal
0.5010" (0.5010)
Shank Dia.
1/2 in
Reamer Size
1/2 in
Overall Length
8 in
Shank Size
0.5010"
Dimension Type
Decimal inch
Size
0.5010"

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Reamer Application
Through Hole
Shank Type
Straight
Primary Material Application
All Materials
Number of Flutes
6
Decimal Equivalent
0.5010
Cutting Direction
Right Hand
Primary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Through
No
Material
Cobalt
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Oversized, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.