Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Graco Handheld Paint Sprayer, 44 oz., 0.4 gpm 16N654

Handheld Paint Sprayer, 44 oz., 0.4 gpm (Discontinued)

  • Mfr # 16N654
  • Zoro # G5976503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16N654
Zoro #
G5976503
UPC #
633955056725
Country of Origin
United States

Details

Item
Handheld Paint Sprayer
Capacity
44 oz
Max. Flow
0.4 gpm
Speed
Variable
Spray Pattern
Up to 16 in
Voltage
28V AC
Features
Proconnect Pump Removal and Installation System, Allows You to Remove and Replace The Pump In Seconds, Fullflo Pressure Control, Fully Adjustable to Achieve The Finish You Need, Optimized for Both Heavy and Thin Coatings, Patented Prospray Technology, Consistent, Even Spray Pattern for One,Coat Coverage, 28V High Power Lithium Ion Power Pack Battery, Able to Spray Up to 1 Gallon Per Battery Charge, Proguard Built In Protection System Continually Monitors Sprayer Operation, Dual Led Indicators Provide Instant Feedback While Spraying, Automatically Shuts Sprayer off to Protect From Thermal Overload or Excessive Pressure, Spray N Throw Cup System, Disposable 48 Oz. Lid and Liner System offers Unmatched Convenience, High Impact All In One Storage Case Protects All Components Inside
Includes
(1) XForce HD Cordless Airless Sprayer, (1) RAC X 517 Tip and Guard, (2) 28V High Power Lithium-Ion Power Pack Batteries, (1) 28V Lithium-Ion Battery Charger,(6) Spray-N-Throw Lids,(6) Spray-N-Throw Liners, (1) HD Storage Case, (1) Ground Strap
Paint Sprayer Sub-Brand
Xforce

Description

Handheld Paint Sprayer, Xforce, Capacity 44 oz, Max. Flow 0.4 gpm, Variable Speed, Spray Pattern Up to 16 in, Voltage 28V AC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.