Eaton
Adapter Ring Set, 30mm Holes, 22mm, Black
Mfr # M22S-R30
Zoro # G6082325
original price:
$6.59
19% off
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30mm to 22mm
- For Use With M22 Push Buttons
- Color Black
- Accessory Type Hole Adapter
- Type M22
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Half Round, Jog, Black 10250TM19
- EATON MS1 Key, 22mm, Silver M22-ES-MS1
- EATON Cutler-Hammer Legend Plate, Square, Off On, Black 10250TS42
- EATON Non-Illum Push Button Operator, 30mm, Blue 10250T118
- EATON Cutler-Hammer Half Shroud, F/30mm Mushroom Push Buttons 10250ED1241
- EATON Legend Plate, Square, Run, Black 10250TS31
- EATON Boot, F/30mm Extended Push Buttons 10250TA85
- EATON Blank Legend Plate, Push/Pull, Black 10250TPP18
- EATON Illum Push Button Operator, 30mm 10250T397L
- SQUARE D Switch Knob, Green, 30mm 9001KXAG6
- EATON E-Stop Pushbutton Operator, Red, 22mm M22-PVS
- Eaton Push Button Accessories