Parker
Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Double Acting
Mfr # 1.06DXPSR06.00
Zoro # G6085037
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.312 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Quadra-Flex Sleeves, 6H 6H
- INGERSOLL-RAND OEM Kit UP6 15-30HP Comprssor/Coolnt Lub 47735479001
- DAYTON 3VX800 Cogged V-Belt, 80" Outside Length, 3/8" Top Width, 1 Ribs 2L397
- DAYTON Radial Bearing, Double Seal, 25mm Bore 21XU58
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting 1.50DSR01.00
- PARKER Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting 1.50DXPSR03.00
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting 0.75DSR01.00
- PARKER Air Cylinder, 3 in Bore, 6 in Stroke, Round Body Double Acting 3.00DXPSR06.00
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting 1.06PSR02.00
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting 1.50DXPSR02.00
- FESTO Flat Cylinder DZF-18-10-A-P-A DZF-18-10-A-P-A
- Parker Air Cylinders