Shop PROTO
See all product information
Create Account
SAE Plain Hex Key Hex Key, 3/32" Tip Size, 4 7/8 in Long, 27/32 in Short
Mfr # J46406
Zoro # G6103316
product price:Â
$
7.49
/ea
Key Features
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J46406
- Zoro #
- G6103316
- UPC #
- 662679534677
- Country of Origin
- United States
Dimensions
- Tip Size
- 3/32"
- Arm Length
- 6 in
- Handle Length
- 3 in
- Length Family
- Long
- Long Arm Length
- 4 7/8 in
- Short Arm Length
- 27/32 in
- Arm-Length
- 6"
- Handle-Length
- 3"
- Short-Arm-Length
- 27/32"
- Long-Arm-Length
- 4-7/8"
- Arm Length - Short
- 27/32 in
- Arm Length - Long
- 4 7/8 in
Description
T-handle design for greater torque
Cushion grip handle provides added comfort
Hex size printed on handle for easy size identification
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.