Shop DURHAM MFG

Extra Heavy Duty Machine Tables, Steel, 72" W, 34" Height, 14,000 lb., Straight

  • Mfr # HWBMT-367234-95

  • Zoro # G6164225


product price: 
$
1,169.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Iron
Method of Construction
Welded
Load Capacity
14,000 lb.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HWBMT-367234-95
Zoro #
G6164225
UPC #
714334003711
Country of Origin
Mexico

Dimensions

Top Thickness
1/4"
Overall Depth
36 in
Overall Width
72 in
Height
34"
Width
72"
Depth
36"
Work Surface Depth
36 in
Work Surface Width
72 in
Metal Top Thickness
3/16 in
Height Adjustability
Fixed Height
Overall Fixed Height
34 in

Details

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Iron
Method of Construction
Welded
Load Capacity
14,000 lb.
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
Extra Heavy Duty Machine Tables
Workbench/Table Surface Material
Steel
Workbench/Table Frame Material
Steel
Work Table Item
Fixed Height Work Table
Workbench/Table Assembly
Assembled
Assembly
Fully Assembled
Number of Drawers
0
Number of Shelves
0
Workbench/Workstation Item
Work Table
Top Material Finish
Powder Coated
For Environment
Manufacturing
Top Material
Steel
Top Metal Material Gauge
7 ga
Portability
Stationary
Unit Type
Not Expandable or Modular
Foot Type
Plain
Features
Foot Pad is Pre-Punched, Legs are 3 in x 3 in X 3/16 in Solid Steel Angle Iron
Edge Shape
Radius
Overall Load Capacity
14,000 lb
Frame Material Finish
Powder Coated
Included Components
No Additional Components

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Features Foot Pad is Pre-Punched, Legs are 3 in x 3 in X 3/16 in Solid Steel Angle Iron, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.