Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" 4 HP Honda Powered Centrifugal Dewatering Pump

  • Mfr # TE3-50HA

  • Zoro # G6493593


product price: $706.99
/ea
Free Shipping & Returns

Key Features

GPM of Water @ 90 Ft. of Head
25
Width
14-5/8"
Self-Priming
Yes
Application
Dewatering
Height
17-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE3-50HA
Zoro #
G6493593
UPC #
-
Country of Origin
Japan

Dimensions

Width
14-5/8"
Height
17-1/8"
Length
18-1/2"
Engine Size
119 cc
Overall Height
17 1/8 in
Overall Width
14 5/8 in
Overall Length
18 1/2 in
Max. Diameter Solids
3/8 in
Inlet Dia.
2 in
Discharge Dia.
2 in
Solids Diameter - Maximum
3/8 in
Inlet Diameter
2 in
Manufacturers Warranty Length
2 yr
Discharge Diameter
2 in

Details

GPM of Water @ 90 Ft. of Head
25
Self-Priming
Yes
Application
Dewatering
Material of Construction
Aluminum, Cast Iron
Volute/Wear Plate
Cast Iron
GPM of Water @ 10 Ft. of Head
125
Sensor Type
Low Oil
GPM of Water @ 60 Ft. of Head
87
Mechanical Seal
Silicon Carbide
Casing Adapter
Aluminum
Impeller Material
Cast Iron
GPM of Water @ 30 Ft. of Head
120
Agency Compliance
EPA/CARB
Roll Bar Frame
Steel
Outlet
2" NPT
Inlet
2 in MNPT
GPM of Water @ 20 Ft. of Head
126
HP
4 hp
Max. Suction Lift
26 ft
Item
Engine Driven Pump
Engine/Motor Type
Gas
GPM of Water @ 80 Ft. of Head
60
Engine Brand
Honda
Engine RPM
3600
Max. Head
115 ft
Solids Handling Capacity
3/8"
Max. Pressure
50 psi
GPM of Water @ 40 Ft. of Head
115
Ignition Type
Recoil-Start
Temp. Range
33 Degrees to 104 Degrees F
Tank Capacity
0.66 gal
GPM of Water @ 70 Ft. of Head
75
GPM of Water @ 50 Ft. of Head
100
Includes
Impeller Wrench
Check Valve
Buna-N
Impeller Type
Semi Open
Volute Material
Cast Iron
Pump Mechanism
Centrifugal
Frame Design
Roll Cage
Flow Rate @ 60 Ft. of Head
87 gpm
RPM
3,600 RPM
Power Source
Gas Engine
Inlet Gender
Male
Flow Rate @ 80 Ft. of Head
60 gpm
Discharge
2 in MNPT
Flow Rate @ 10 Ft. of Head
125 gpm
Maximum Self-Priming Lift
20 ft
Frame Material
Steel
Impeller Design
Semi-Open
Flow Rate @ 40 Ft. of Head
115 gpm
Discharge Standard
NPT
Flow Rate @ 20 Ft. of Head
126 gpm
Body Material
Cast Iron
Inlet Standard
NPT
Discharge Gender
Male
Max. Liquid Temp.
104 Degrees F
Maximum Discharge Pressure
50 psi
Frame Design - Pumps
Full Tubular Frame
Standards
EPA/CARB
Seal Material
Silicon
For Media Type
Clear Water
Horsepower
4 hp
Engine Series
GX120
Suction Lift - Maximum
26 ft
Self-Priming Lift - Maximum
20 ft
Flow Rate @ 20 ft of Head
126 gpm
Series
TE
Flow Rate @ 10 ft of Head
125 gpm
Feet of Head - Maximum
115 ft
Discharge Pressure - Maximum
50 psi
Liquid Temperature - Maximum
104 Degrees F
Rotation Speed - Maximum
3,600 RPM

Description

Engine Driven Pump, Engine Size 119 cc, HP 4 hp, Tank Capacity 0.66 gal, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Cast Iron, Volute Material Cast Iron, Seal Material Silicon, Frame Material Steel, Flow Rate @ 10 Ft. of Head 125 gpm, Flow Rate @ 20 Ft. of Head 126 gpm, Flow Rate @ 40 Ft. of Head 115 gpm, Flow Rate @ 60 Ft. of Head 87 gpm, Flow Rate @ 80 Ft. of Head 60 gpm, Max. Head 115 ft, Max. Suction Lift 26 ft, Maximum Self-Priming Lift 20 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.