Siemens
Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr
Mfr # 52SW2AAB
Zoro # G6543607
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Type of Operator Extended Lever
- Action Maintained / Maintained
- Cam A
- Operator Color Black
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd 52SC6CE
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr 52SA2CBB
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr 52SW2CAB
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr 52SB2CAB
- SIEMENS Non-Illuminated Selector Switch, 2NO/2NC, White 3SU1100-2BM60-1LA0
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr 52SB2AAB
- SIEMENS Selector switch, illuminable, 22 mm, rou, Bezel Color: Silver 3SU11502BM603NA0
- SIEMENS Start-Stop Pushbutton Sw Kit 49SDPB5
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr 52SX2BBB
- SIEMENS Key for key-operated switch O.M.R, lock 3SU19500FK200AA0
- EATON Non-Illum Selector Switch, Keyed, Left Key C22-WS-MS1-K11
- Siemens Selector Switches