Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eriez Magnetic Trap, B, Rare Earth, 11 x 7 1/16 132635

Magnetic Trap, B, Rare Earth, 11 x 7 1/16 (Discontinued)

  • Mfr # 132635
  • Zoro # G7002466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132635
Zoro #
G7002466
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 in
Overall Height
7 1/16 in
Height (In.)
7-1/16
Flange Width (In.)
None
Tube Dia. (In.)
1-1/8
Length (In.)
11
Cutout Length (In.)
0
Inlet/Outlet Length (In.)
0
Dia. (In.)
2
Width (In.)
9-1/8
Inlet/Outlet Width (In.)
0

Details

Magnetic Separator Type
Ferrous Trap Magnet
Primary Magnet Material
Rare Earth
Maximum Magnetic Pull Strength
75 oz
Magnetic Intensity
9500 gauss
Free Flowing Material
Liquid
Max. Pull on Contact
75 Ounces At The Surface With 1/4" Diameter Steel Test Ball
For Free Flowing Material Type
Liquid
Type
B
Includes
2 in NPT Inlet/Outlet and Handle
Magnet Housing Material
Stainless Steel
Magnet Type
Rare Earth
Item
Magnetic Trap
Housing Material
316 Stainless Steel
Intensity Range (Gauss)
9500
Frame Material
Stainless Steel
Temp. Range (F)
0 Deg. to 250 Deg.

Description

Magnetic Trap, Maximum Magnetic Pull Strength 75 oz, 11 in Overall Length, 7 1/16 in Overall Height, Rare Earth, Stainless Steel Frame Material

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.