Shop HUSKY RACK & WIRE
See all product information
Create Account
Beam, 4 1/4 in H, 108 in W, 2 1/2 in D, Orange
Mfr # IBX43108
Zoro # G7129927
product price:Â $71.69
/eaKey Features
Pallet Rack Item
Beam
Beam Gauge
16 ga
Pallet Rack Construction
Teardrop
Color
Orange
Load Capacity
5,060 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IBX43108
- Zoro #
- G7129927
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 2-1/2 in
- Overall Height
- 4-1/4 in
- Overall Width
- 108 in
- Beam Step Height
- 1 1/2 in
- Beam Height
- 4 3/8 in
- Beam Step Depth
- 3/4 in
- Height
- 4.3"
- Width
- 108"
Details
- Pallet Rack Item
- Beam
- Beam Gauge
- 16 ga
- Pallet Rack Construction
- Teardrop
- Color
- Orange
- Load Capacity
- 5,060 lb
- Pallet Rack Style
- Roll Formed
- Item
- Beam
- Capacity per Shelf
- 5000 lb.
- Finish
- Polyurethane
- Material
- Steel
- Pallet Rack Beam Style
- Step Beam
- Standards
- RMI
- Includes
- Bowlock Safety Clip
- Pallet Rack Connection Type
- Teardrop
- Pallet Rack Metal Forming Type
- Roll Formed
- Beam Style
- Step
Description
Beam, 16 ga, Beam Height 4 3/8 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Style, Teardrop Pallet Rack Connection Type, Roll Formed Pallet Rack Metal Forming Type, Overall Depth 2 1/2 in, Overall Height 4 1/4 in, Overall Width 108 in, 5,060 lb Load Capacity, Steel, Polyurethane, Orange, Bowlock Safety Clip, RMI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.