True Temper
Square Point Shovel, w/Comfort Step, PK6
Mfr # 2586000
Zoro # G7180461
Sold in multiples of 6 for $315.30
$315.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Forged Steel
- Handle Length 24"
- Handle Material Hard Wood
- Application Perfect for Moving Loose Garden Material, Sand, Top Soil or Debris, Shape Beds, Mix Concrete, Level Off Areas
- Blade Type Square
Explore More Products
- TRUE TEMPER RazorBack Digging Shovel Fiberglass Handle Model No 2594400 47132
- TRUE TEMPER 48 in Handle L Grain Scoop, 14-1/4 in W x 17-3/4 in L Blade, Straight. Wood/Poly 1680100GR
- TRUE TEMPER SHOVEL GENERAL PURP 48"" 79805
- TRUE TEMPER Union Tools® 1681500 14" Poly Blade Scoop W/ Wood D-Grip Handle 1681500
- TRUE TEMPER TrueTemper 1673300 16 Poly Blade Combo Snow Shovel W Steel DGrip Handle 1673300
- TRUE TEMPER Poly Scoop, w/ D-Grip, Hardwood Handle, PK6 2604300
- TRUE TEMPER True Temper 2617100 Long Wood Handle Round Point Steel Floral Shovel; 58 in. 7202104
- TRUE TEMPER Ames True Temper 46141 Square Point Roof Ripper - 7.38 x 12 In. 6964928
- TRUE TEMPER Snow Shovel, 18 Inch Width, Poly 1627200
- WESTWARD General Purpose Scoop, 27 In., Aluminum 12U492
- POLY PRO TOOLS Tuffy GRN Scoop Shovel P-6982G
- True Temper Shovels and Scoops