True Temper
Bow Rake, 16 Tine, Fiberglass Handle
Mfr # 28253100
Zoro # G7180507
Sold in multiples of 6 for $303.30
$303.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Length 57"
- Handle Type Cushion Grip
- Tine Material Steel
- Number of Tines 16
Explore More Products
- TRUE TEMPER 11-tine Lawn Rake with 48"L Aluminum Handle 1789300GR
- TRUE TEMPER Steel Tine Shrub Rake, 8", Alum Handle 1789300
- TRUE TEMPER Greensweeper 24 Poly Leaf Rake 64309
- TRUE TEMPER Leaf Rake, 24 in. W, Wood Handle, 11 Tines 2914912GR
- TRUE TEMPER True Temper® Greensweeper Plastic Lawn & Leaf Rake, 24" Blade 64309
- TRUE TEMPER RAKE LEAF STL WOOD 22T 2604512
- TRUE TEMPER STL/Poly LWN Rake 43372TRU
- TRUE TEMPER CLOG FREE Leaf Rake, Poly Tine, 15Tine, Hardwood Handle, 48 in L Handle 2914912
- TRUE TEMPER 11-tine Rake with 48"L Hardwood Handle 1789100
- AMES TT Poly Shrub Rake 2919100
- MIDWEST RAKE Field Rake, 48", 66" Blue Handle 12048
- True Temper Lawn & Garden Tools