This item is Discontinued.

Dewalt Tool Box with 8 compartments, Plastic, 6 1/8 in H x 21 3/4 in W DWST08201

This item is Discontinued.

Dewalt

Tool Box with 8 compartments, Plastic, 6 1/8 in H x 21 3/4 in W (Discontinued)

Mfr # DWST08201
Zoro # G7417907
UPC # 076174703214
Country of Origin Israel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWST08201
Zoro #
G7417907
UPC #
076174703214
Country of Origin
Israel

Dimensions

Length
21-3/4"
Height
6-1/8"
Overall Height
6 1/8 in
Overall Depth
13 1/8 in
Overall Width
21 3/4 in
Overall Length
21-3/4 in
Nominal Outside Depth
13 in
Interior Dimensions
18 7/8 in W x 10 1/2 in D x 3 7/8 in H
Interior Width
18 7/8 in
Interior Depth
10 1/2 in
Interior Height
3 7/8 in

Details

Item
Tool Box
Number of Compartments
8
Material
Plastic
Latch Type
Clasp
Features
Durable Structural Foam Box Walls Give Robust Structure to the Stand Alone Units, Integrated Water Seal in Every Unit for Protection of Contents and Long Life for Your Equipment, IP65 Rating - Water and Dust Resistant
For Use With
ToughSystem
Number of Drawers
0
Finish
Matte
Number of Dividers
8
Bin Color
Black
Number of Bins
1
Compatible Modular System
TOUGHSYSTEM(R)
Total Load Capacity
66 lb
Weight Capacity
66 lb
Configuration
Individual Tool Box
Color
Black
Stackable
Stackable
Standards
IP65
Series
TOUGHSYSTEM(R)
Body Finish
Matte
Closure Type
Latch
Handle Grip Style
Plastic Coated
Handle Type
Folding
Handle Design
Folding Front, Folding Side, Folding Top
Number of Trays
0
Number of Keys Included
0
Number of pieces
1
Locking System
Padlock
Number of Boxes
1
Load Capacity per Drawer
44 lb
Includes Casters
Casters Not Included
Includes Keys
Keys Not Included
Includes Drawers
Drawers Not Included
Handle Material
Plastic
Number of Pieces
1

Description

Tool Box, Material Plastic, Overall Depth 13 1/8 in, Overall Height 6 1/8 in, Overall Width 21 3/4 in, Locking System Padlock, Color Black, Includes Drawers Drawers Not Included, Number of Compartments 8, Body Finish Matte, Closure Type Latch, Compatible Modular System TOUGHSYSTEM(R), Configuration Individual Tool Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.