Zoro Homepage
This item is Discontinued.
Dewalt 18V Cordless Adhesive Dispenser - 10oz (Tool Only) DC545B

18V Cordless Adhesive Dispenser - 10oz (Tool Only) (Discontinued)

  • Mfr # DC545B
  • Zoro # G7418537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC545B
Zoro #
G7418537
UPC #
885911212373
Country of Origin
United States

Dimensions

Tool Length
11 33/64 in

Details

Item
Cordless Caulk Gun
Color
Yellow/Black
Battery Included
No
Capacity
10 oz
Application Speed
0 to 135 Sec/Cartridge
Cartridge Type
10oz, 1/10 gal, and 300ml to 310ml cartridges
Handle Type
T-handle
Battery Included / Bare Tool
Bare Tool
Corded/Cordless
Cordless
Voltage
18.0
Tool Weight
6.85 lb
Battery Capacity
2.4Ah
Expels
25 in/min
For Use With
Adhesives and Sealants
Cordless Tool Battery Type
NiCd
Corded/Banded
Cordless
Battery Pack Replacement
4GA70
Includes
Tool Only
Features
360 Degrees Rotatable Cartridge Holder Fits 29 oz and Quart Size Cartridges, Tool Delivers up to 650 lb Pushing Force, Auto Reverse, Set and forget Variable Speed Control

Description

Cordless Caulk Gun, Battery Capacity 2.4Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.