This item is Discontinued.

Dewalt TOUGHSYSTEM(R) Tool Box, Plastic, Black, 14-3/8" W x 16-1/8" H DWST08204

This item is Discontinued.

Dewalt

TOUGHSYSTEM(R) Tool Box, Plastic, Black, 14-3/8" W x 16-1/8" H (Discontinued)

Mfr # DWST08204
Zoro # G7419684
UPC # 076174703238
Country of Origin Israel
Category Tool Boxes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWST08204
Zoro #
G7419684
UPC #
076174703238
Country of Origin
Israel

Dimensions

Width
14-3/8"
Overall Depth
14 3/8 in
Height
16-1/8"
Inside Width
18 7/8 in
Overall Height
16 1/4 in
Length
21-3/4"
Inside Depth
11 3/4 in
Nominal Outside Width
21 in
Nominal Outside Depth
14 in
Nominal Outside Height
16 in
Inside Height
13 in
Overall Width
21 3/4 in
Interior Dimensions
18 7/8 in W x 11 3/4 in D x 13 in H
Interior Height
13 in
Interior Depth
11 3/4 in
Interior Width
18 7/8 in

Details

Item
Tool Box
Material
Plastic
Color
Black
Features
Durable Structural Foam Box Walls Give Robust Structure to the Stand Alone Units, Inner Vertical Storage for Hand Tools, Integrated Water Seal in Every Unit for Protection of Contents and Long Life for your Equipment, IP65 Rating - Water and Debris Resistant
Handle Type
Folding
Weight Capacity
110 lb
Number of Handles
3
Handle Design
Folding Side, Folding Top
Locking System
Padlock
Number of Drawers
0
Tool Storage Type Included
Tool Box
Storage Capacity
2,883 cu in
Drawer Slides
None
Portable Tool Box Product Grouping
Portable Tool Boxes
Finish
Matte
Number of Trays
1
Number of Pieces
1
Primary Tool Box Color
Black
Primary Tool Box Material
Plastic
Standards
IP65
Number of Compartments
2
Series
TOUGHSYSTEM(R)
Closure Type
Latch
Includes Casters
Casters Not Included
Body Finish
Matte
Number of Boxes
1
Compatible Modular System
TOUGHSYSTEM(R)
Number of Dividers
1
Includes Drawers
Drawers Not Included
Configuration
Individual Tool Box
Number of Keys Included
0
Total Load Capacity
111 lb
Total Storage Capacity
2,883 cu in
Load Capacity per Drawer
110 lb
Handle Grip Style
Plastic Coated
Includes Keys
Keys Not Included
Stackable
Stackable
Handle Material
Plastic

Description

This weather-resistant tool box is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. The durable structural foam walls offer a robust structure to the stand alone units, making them highly resistant to impact and vibration. Inside vertical storage for hand tools provides easy access to what you need when you need it. The IP65 rating ensures that this tool box can handle water and debris, protecting its contents from damage. It has an overall depth of 14 3/8 in., overall height of 16 1/4 in., inside depth of 11 3/4 in., overall width of 21 3/4 in., and weight capacity of 110 lb. The Dewalt DWST08204 ToughSystem® DS400 22" XL Weather Resistant Tool Box is the perfect companion for your next project.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.