Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWST08290
Zoro #
G7421811
UPC #
076174707281
Country of Origin
Israel
Dimensions
Height
12"
Nominal Outside Width
21 in
Length
21-3/4"
Overall Depth
13 1/4 in
Inside Depth
3"
Nominal Outside Height
12 in
Inside Height
3-1/2"
Overall Width
21 3/4 in
Overall Height
12 in
Inside Width
9-29/64"
Nominal Outside Depth
13 in
Interior Dimensions
11 in H x21 in D x 13 IN W
Description
Tool Box, Material Plastic, Overall Depth 13 1/4 in, Overall Height 12 in, Overall Width 21 3/4 in, Locking System None, Color Black, Includes Drawers Yes, Number of Compartments 2, Body Finish Matte, Closure Type Clasp, Configuration Individual Tool Box, Drawer Slide Type Ball Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.