Shop DEWALT
See all product information
Create Account
ToughSystem DS Tool Box Carrier & Utility Cart
Mfr # DWST08210
Zoro # G7422091
original price: $236.99 , new price: $182.99 , 22 percent off
new price: $182.99
/ea
Free Shipping & Returns
Key Features
Overall Height
43 5/8 in
Overall Length
44"
Overall Width
20 1/8 in
Material
Metal
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWST08210
- Zoro #
- G7422091
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Overall Height
- 43 5/8 in
- Overall Length
- 44"
- Overall Width
- 20 1/8 in
- Wheel Diameter
- 8-1/2 in
- Wheel Width
- 2 1/2 in
- Overall Depth
- 26 7/8 in
- Depth
- 26-7/8 in
- Platform Width
- 20 1/4 in
- Caster Diameter
- 8 1/4 in
- Platform Length
- 26 7/8 in
- Caster Width
- 8 1/4 in
Description
The ToughSystem® DS Carrier allows you to easily transport all your ToughSystem® cases on the job site.
- • Metal carrier with adjustable foldable brackets allows tailored configuration
- • Central locking mechanism secures the boxes to the frame
- • TOUGHSYSTEM® Cases not included
Designed for:
- • Transport ToughSystem®
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.