This item is Discontinued.

Kennedy Industrial Rolling Cabinet, 15 Drawer, Brown, Steel, 39-3/8" W x 18" D x 39" H 315XB

Industrial Rolling Cabinet, 15 Drawer, Brown, Steel, 39-3/8" W x 18" D x 39" H (Discontinued)

  • Mfr # 315XB
  • Zoro # G7425345
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
315XB
Zoro #
G7425345
UPC #
024821643147
Country of Origin
Unknown

Dimensions

Width
39-3/8"
Depth
18"
Height
39"
Caster Size
5" x 2"

Details

Item
Rolling Cabinet
Number of Drawers
15
Color
Brown
Material
Steel
Includes
Full Width Drawer Pulls, (2) Keyed Alike Tubular Locks and 5" x 2" Roller Bearing Casters, Bearing Drawer Slides
Features
Extruded Aluminum Drawer Pulls, 5" X 2" Roller Bearing Casters Hold Up to 350 lb. Each, 39" x 8" Work Surface
Caster Type
(2) Fixed with Lock, (2) Swivel
Gauge
Body: 18, Drawers: 20
Load Rating
1400 lb.
Storage Capacity
13,054 cu. in.
Number of Shelves
1
Work Surface Material
Steel
Tool Storage Type Included
Rolling Cabinet
Caster Wheel Material
Phenolic
Finish
Wrinkle
Handles
Tubular Steel Side
Drawer Capacity
125 lb.
Drawer Slides
Ball Bearing
Locking System
(2) Tubular Locks
For Use With
Mfr. No. 308X
Series
Industrial
Configuration
Left Bank: (5) 23"W x 16-1/2"D x 2"H, (3) 23"W x 16-1/2"D x 4"H, (1) 23"W x 16-1/2"D x 6"H, Right Bank: (2) 9-5/8"W x 16-1/2"D x 2"H, (3) 9-5/8"W x 16-1/2"D x 4"H, (1) 9-5/8"W x 16-1/2"D x 12"H

Description

Rolling Cabinet, Industrial Series, Width 39-3/8 In., Depth 18 In., Height 39 In., Number of Drawers 15, Brown, Drawer Capacity 125 lb., Ball Bearing Drawer Slides, Wrinkle Finish, Storage Capacity 13,054 cu. in., Load Rating 1400 lb., Caster Size 5 In. x 2 In., Number of Shelves 1, Steel, Body: 18, Drawers: 20 Gauge, Work Surface Material Steel, Caster Wheel Material Phenolic, Caster Type (2) Fixed with Lock, (2) Swivel, (2) Tubular Locks, Tubular Steel Side Handles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.