This item is Discontinued.

Miller Electric TIG Welder, Syncrowave 210 Series, 120/240VAC, 210 Max. Output Amps, 125A @ 15V Rated Output 907596

TIG Welder, Syncrowave 210 Series, 120/240VAC, 210 Max. Output Amps, 125A @ 15V Rated Output (Discontinued)

  • Mfr # 907596
  • Zoro # G7450274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
907596
Zoro #
G7450274
UPC #
715959593502
Country of Origin
United States

Dimensions

Mild Steel - Material Thickness
0.020" to 1/4"
Aluminum - Material Thickness
0.020" to 1/4"
Overall Height
31-1/2"
Overall Depth
43"
Overall Width
18-1/2"

Details

Welder Industrial Class
Medium
Item
Tig Welder
Welding Processes
Pulsed TIG, Stick, TIG
Input Voltage
120/240VAC
Rated Output
125A @ 15V
Welder Max. Output Amps
210
Welder Min. Output Amps
5
Welder Duty Cycle
60%
Series
Syncrowave 210
Application
Stick, TIG All Materials Including Aluminum Up to 1/4"
Includes
Power Source, 10 ft. Primary Cord, MVP Plugs for 120V and 240V, 150A TIG Torch, 12 ft. Work Cable, Electrode Holder, Regulator, Flow Gauge, Hose
Polarity
AC/DC
Welder Input Hz
50/60
Input (Amps)
21 to 9
Power Source Weight
134 lb.
Welder Input Phase
1
Welded Material
Mild Steel, Stainless Steel, Aluminum
Features
AC/DC Square Wave, Digital Meters, Pulser
Phase
1

Description

Tig Welder, Phase 1, Polarity AC/DC, Series Syncrowave 210, Welding Processes Pulsed TIG, Stick, TIG, Application Stick, TIG All Materials Including Aluminum Up to 1/4 in, Features AC/DC Square Wave, Digital Meters, Pulser, Includes Power Source, 10 ft Primary Cord, MVP Plugs for 120V and 240V, 150A TIG Torch, 12 ft Work Cable, Electrode Holder, Regulator, Flow Gauge, Hose, Input Voltage 120/240V AC, Overall Depth 43 in, Overall Height 31 1/2 in, Overall Width 18 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.