Shop DREMEL
See all product information
Create Account
OscillatingToolBlade, L:1.5", Carbide
- Mfr # MM485
- Zoro # G7455174
product price:Â
$
19.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Carbide
Size
1-1/4 in
Application
Cement Board, Ceramic Tile, Fiber Board, Galvanized Pipe, Hardwoods, Lathe, Nails, Plaster, Screws, Sheet Metal, Slate, Stainless Steel Bolts
Overall Length
1 1/2 in
For Use With
Bosch, Craftsman, Dremel, Fein, Makita, Milwaukee, Rigid, Rockwell 5139K and 5140K Tools, Skil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MM485
- Zoro #
- G7455174
- UPC #
- 080596033576
- Country of Origin
- Korea, Republic of
Dimensions
- Size
- 1-1/4 in
- Overall Length
- 1 1/2 in
- Blade Thickness
- 1/16 in
- Blade Length
- 1 1/2 in
- Blade Width
- 1 1/4 in
- Overall Width
- 1 1/4 in
- Overall Thickness
- 0.05 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Oscillating Tool Blade, Blade Type Flush Cutting, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Carbide, Blade Width 1 1/4 in, Blade Length 1 1/2 in, Overall Length 1 1/2 in, Maximum Oscillations per Minute 21,000, Primary Material Application General Purpose, Blade Thickness 1/16 in, Materials Cut Cement Board, Ceramic, Fiber Board, Stainless Steel, Cut Style Flush Cut, Cutting Edge Style Toothed, Edge Material Carbide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.