Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Superfive 16 in Wet Mop Kit, 0.44 oz Dry Wt GCP025

16 in Wet Mop Kit, 0.44 oz Dry Wt (Discontinued)

  • Mfr # GCP025
  • Zoro # G7459584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCP025
Zoro #
G7459584
UPC #
-
Country of Origin
China

Dimensions

Headband Size
16 in
Handle Length
59-1/16"
Head Length
11-13/32"

Details

Mop Head Color
White
Handle Color
Red
Mop Connection Type
Quick Change
Mop Head Material
Microfiber
Handle Material
Steel
Mop End Type
Cut
Mop Type
Microfiber
Item
Wet Mop Kit
Material
polypropylene
Includes
Mop,Bucket,Handle
Launderable
Yes
Style
Tube
Wet Mop Tailband
7.25 in
Color
Gray
Dry Weight
0.44 oz
Series
GCP025
Color Coding System
No
End Type
Cut
Handle Included
Yes

Description

Wet Mop Kit, Mop Connection Type Quick Change, Launderable Yes, Mop Head Color White, Dry Weight 0.44 oz, Mop End Type Cut, Series GCP025, Includes Mop,Bucket,Handle, Color Coding System No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.