Shop PROTO

3/8" Drive Socket Set, Metric, 21pcs, Socket Set, Range 6 mm to 26 mm, 12-Point

  • Mfr # J52215

  • Zoro # G7489133


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
21
Includes
(3) Socket Bars 9", 11" Socket Clips 3/8" Drive, (21) Socket Deep 3/8" Drive: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm
Finish
Full Polish
Sockets Included
(21) Standard 12-Point
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J52215
Zoro #
G7489133
UPC #
662679231071
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
6 mm to 26 mm
Standard Socket Style/Size
Standard 12-Point: 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 6 mm, 7 mm, 8 mm, 9 mm
Standard Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 6 mm, 7 mm, 8 mm, 9 mm

Details

Item
Socket Set
Number of Pieces
21
Includes
(3) Socket Bars 9", 11" Socket Clips 3/8" Drive, (21) Socket Deep 3/8" Drive: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm
Finish
Full Polish
Sockets Included
(21) Standard 12-Point
Deep Socket Point Styles Included
None
Impact Rated
No
Tether Capable
Tether Capable
Std. Socket Point Styles Included
12
Flex Socket Point Styles Included
None
Measurement Type
Metric
Ratchets Included
None
Standards
AS954E S3.8.1, ASME B107.5M
SAE or Metric
Metric
Drive Type
Hand
Insulated
No
Tether Style
Tether Capable
Piece Count Range
2 to 25
Socket Shape
12-Point
Tether Ready
No
Includes Standard Sockets
Standard Sockets Included
Number of Standard Sockets
21
Includes Wrenches
No
Includes Flex Sockets
Flex Sockets Not Included
Includes Drive Tools
No
Includes Deep Sockets
Deep Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Container Type
Rail
Non-Sparking
No
Type
Standard Length
Product Type
Socket Set
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.