LED Street Light, 39.5W, 3437 lm, 120V (Discontinued)
- Mfr # DDL-9L1
- Zoro # G7494234
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DDL-9L1
Zoro #
G7494234
UPC #
785988030699
Country of Origin
Unknown
Dimensions
Fixture Length
16 in
Fixture Height
8 1/4 in
Fixture Width
9 7/16 in
Width
9 29/64 in
Height
8 1/4 in
Length
16 in
Description
Fixed Beam Angle Light, Number of Lightheads 1, Lumens 4230 lm, Fixture Wattage 39W, Light Distribution Shape Type II, LED Replacement For 175W HPS/MH, Fixture Sensor Type Photocontrol, Light Technology LED, Color Temperature 5000 K, Color Rendering Index 70, Voltage 120V AC, Height 8 1/4 in, Width 9 29/64 in, Fixture Housing Color Gray, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 108.0
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.