Shop MILWAUKEE TOOL
See all product information
Create Account
7 in Universal Surface Grinding Dust Shroud
Mfr # 49-40-6105
Zoro # G7508602
product price:
$
129.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Small Angle Grinders
Number of Pieces
1
Includes
7 in Shroud
Features
Durable, Lightweight
Application
Dust Collection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-40-6105
- Zoro #
- G7508602
- UPC #
- 045242303915
- Country of Origin
- China
Dimensions
- For Wheel Dia.
- 7 in
Details
- Item
- Dust Shroud
- For Use With
- Small Angle Grinders
- Number of Pieces
- 1
- Includes
- 7 in Shroud
- Features
- Durable, Lightweight
- Application
- Dust Collection
- Compatible Product Type
- Most Pro Small Angle Grinders
- Product Type
- Dust Shroud
Description
Dust Shroud, For Use With Small Angle Grinders, Number of Pieces 1, Application Dust Collection, Features Durable, Lightweight, Includes 7 in Shroud, For Wheel Dia. 7 in