Shop PROTO

SAE Plain Hex Key Hex Key, 5/64" Tip Size, 5 3/8 in Long, 1 in Short

  • Mfr # J46405

  • Zoro # G7544257


product price: 
$
6.19
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J46405
Zoro #
G7544257
UPC #
662679534660
Country of Origin
United States
Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
Plain
Hex/Torx Key Product Grouping
Hex Key
Meets/Exceeds
ASME B18.3
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Handle Material
Plastic
Handle Color
Red
Working Angle
90 Degrees
Blade Material
Alloy steel
Tether Capable
Tether Capable
Tether Style
Tether Capable
Number of Ball Ends
0
Key Shape
T
Standards
ASME B18.3
Tether Ready
No
Driver Material
Alloy Steel
Fastener Holding
No
Non-Magnetic
No
End Shape
Hex
Grip Style
Coated
Insulated
No
Number of Tips
1
Corrosion Resistant
Yes
Non-Sparking
No
Handle Shape
T-Handle
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Series
Proto
Tether Status
Not Tether Capable

Description

T-handle design for greater torque
Cushion grip handle provides added comfort
Hex size printed on handle for easy size identification

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.