This item is Discontinued.

Bosch Demolition Hammer BH2770VCD

Demolition Hammer (Discontinued)

  • Mfr # BH2770VCD
  • Zoro # G7545885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BH2770VCD
Zoro #
G7545885
UPC #
000346441031
Country of Origin
Unknown

Dimensions

Tool Length
30 3/4 in
Overall Height
6 in
Overall Width
25 in

Details

Item
Demolition Hammer
Demolition Tool Product Grouping
Demolition Hammer Kits
Amps
15.0 A
Blows per Minute
2000
Drive System
Electric Pneumatic
Handle Type
T-handle
Impact Energy
43.0 ft-lb
Corded/Cordless
Corded
Tool Weight
63.2 lb
Corded/Banded
Corded
Includes
(2) Narrow Chisels, (2) Star Point chisels, Deluxe Cart
Features
115/120V AC/DC Capability, Vibration Control
Voltage
120V AC
Plug Type
Three-Prong
Minimum Blows per Minute
0 bpm
Chuck Style
1 1/8 in Hex
Power Source
Corded
Current
15 A
Sound Level
105 dB
Motor Type
Electric
Maximum Blows per Minute
1,000 bpm
Kit Contents
(1) Bare Tool, (2) Narrow Chisels, (2) Star Point Chisels
Application
Foundation Removal, Asphalt Work
Number of Speed Settings
1

Description

Demolition Hammer, Handle Type Multiple Assisted Handle, Blows per Minute 2000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.