Low Power Disconnect Module

  • Mfr # LPD

  • Zoro # G7558546


product price:  $20.79
/ea

Key Features

Type
Component Accessories
Material
Phenolic/Fiberglass
Input Voltage
12/24V DC
Standards
RoHS Compliant
Length (In.)
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPD
Zoro #
G7558546
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
2.75 in
Width (In.)
2.2 in
Height (In.)
1 in
Overall Length
2 3/4 in
Overall Height
1 in
Overall Width
2 in
Enclosure Height
1 in
Enclosure Depth
2 3/4 in
Enclosure Width
2 in

Details

Item
Low Power Disconnect Module
Type
Component Accessories
Material
Phenolic/Fiberglass
Input Voltage
12/24V DC
Standards
RoHS Compliant
Sub-Category
Component Accessory
Batteries Required
Batteries Not Required
ANSI/BHMA Finish
Unfinished
Product Type
Low Power Disconnect Module

Description

Low Power Disconnect Module, Type Component Accessories, Material Phenolic or Fiberglass, Length 2.75 In, Width 2.20 In, Height 1.00 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.