Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interlock Attachment, Square D QO and QOB Miniature Circuit Breakers, 1, 2 Poles

  • Mfr # QO2DTI

  • Zoro # G7578067


product price: $25.25
/ea

Key Features

For Use With
Square D QO and QOB Miniature Circuit Breakers
Number of Poles
1, 2
Includes
(1) Steel Interlock Attachment
Locking Location
Breaker
Product Or Component Type
interlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO2DTI
Zoro #
G7578067
UPC #
785901520450
Country of Origin
United States

Details

Item
Interlock Attachment
For Use With
Square D QO and QOB Miniature Circuit Breakers
Number of Poles
1, 2
Includes
(1) Steel Interlock Attachment
Locking Location
Breaker
Product Or Component Type
interlock

Description

QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This mechanical interlock attachment kit is for interlocking the handles of two 2P or one 2P and one 1P QO and Q1 circuit breakers. Circuit breakers are to be mounted side by side so that only one circuit breaker can be ON at a time. Can't be used with QOU breakers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.