Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bosch Hammer Core Bit 2 Pcs., 6 In. HC7508

Hammer Core Bit 2 Pcs., 6 In. (Discontinued)

  • Mfr # HC7508
  • Zoro # G7617653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC7508
Zoro #
G7617653
UPC #
089634980124
Country of Origin
Germany

Dimensions

Overall Length
7 in
Core Diameter
6 in
Maximum Drilling Depth
2 5/8 in
Bit Dia.
6 in
Size (In.)
6
Drilling Length (In.)
2-5/8
Drilling Depth
2 5/8 in
Thread Size
SDS Max or Spline
Core Body Length
2 5/8 in
Shank Diameter
45/64 in

Details

Item
Core Center Bit
Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS Max
Application
Concrete Drilling
Wet or Dry Application
Dry
For Use With
Bosch Tools
Shank Shape
SDS Max
Decimal Equivalent
6
Measurement System
Fractional Inch
Connection Type
Permanent
Cutting Tip Form
Toothed Style
For Tool Type
Rotary Drills
Primary Material Application
Concrete
Centering Bit Included
Yes
Centering Bit Required
No
Shank Included
Yes
Includes
Centering Pin, Guide Plate

Description

Core Center Bit, SDS Max, 6 in, Maximum Drilling Depth 2 5/8 in, 7 in Overall Length, 45/64 in Shank Diameter, Core Body Length 2 5/8 in, Permanent Connection Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.