Shop ASSOCIATED EQUIPMENT

Carbon Pile Load Tester, Analog, 500 Amps

  • Mfr # 6034

  • Zoro # G7620444


product price:  $180.18
/ea
Free Shipping & Returns

Key Features

Voltage Range
0 to 16V
Includes
Instructions
Display
Analog
Type
Analog
Works With
6V and 12V Batteries
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6034
Zoro #
G7620444
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Depth (In.)
11 in
Height (In.)
7 in
Width (In.)
12 1/2 in
Overall Depth
11 in
Overall Height
7 in
Display Size
4.5 in
Overall Width
12 1/2 in
Manufacturer Warranty Length
3 mo

Details

Item
Load Tester
Voltage Range
0 to 16V
Includes
Instructions
Display
Analog
Type
Analog
Works With
6V and 12V Batteries
Load Ranges
0 to 500 A
Accuracy
50 Cold Cranking Amps
Probe
Metal
Cold Cranking Amps
100 to 800
Resolution
Low
Construction
Steel
Product Type
Battery Load Tester
Batteries Tested
12V, 16V SLA, 6V, 8V, AGM, EHB, Gel, SLI
Load Amperage
500 A
Display Type
Analog
Digital Display Screen Type
No Display
Minimum Input Voltage
0 V DC
Maximum Cold Cranking Amperage
800 A
Minimum Cold Cranking Amperage
100 A
Maximum Input Voltage
16 V DC

Description

Load Tester, Product Type Battery Load Tester, Overall Width 12 1/2 in, Overall Height 7 in, Overall Depth 11 in, Batteries Tested 12V, 16V SLA, 6V, 8V, AGM, EHB, Gel, SLI, Load Amperage 500 A, Maximum Input Voltage 16 V DC, Minimum Input Voltage 0 V DC, Maximum Cold Cranking Amperage 800 A, Minimum Cold Cranking Amperage 100 A, Display Type Analog, Digital Display Screen Type No Display, Manufacturer Warranty Length 3 mo, Display Size 4.5 in, Includes Instructions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.